Shop All Pipe Insulation Jackets
Itw
11-3/4" Aluminum 45 Degrees Elbow Pipe Fitting Insulation
Mfr # 25865
Zoro # G8641875
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 11 3/4 in
- Standards ASTM E84, C1729 and C1371
- Insulation Color Silver
- For Tube O.D. 11-3/4"
- Material Aluminum
Product Information
- Brand Itw
- MFR # 25865
- Zoro # G8641875
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 11" |
For Maximum Outside Diameter | 11 3/4 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 11 3/4 in |
Standards | ASTM E84, C1729 and C1371 |
Insulation Color | Silver |
For Tube O.D. | 11-3/4" |
Material | Aluminum |
For Fitting Type | 45 Degrees Elbow |
For Fitting Shape | 45 Degrees Elbow |
Insulation Jacket Material | Aluminum |
For Use On | Insulated Elbows |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 11-3/4" |
For Location | Outdoor |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Product Type | 45 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 11 3/4 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filtration Products Parts (50-93737)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- OATEY 4 " PVC General Purpose Drain (43579)
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1812)
- Itw Pipe & Tubing Insulation