Shop All Vent and Duct Insulation
Itw
1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 571038
Zoro # G8641647
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 1 in
- Strength High
- Facing FSK
- Width 24 in
Product Information
- Brand Itw
- MFR # 571038
- Zoro # G8641647
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Density | 2 lb/cu ft |
Thickness | 1 in |
Strength | High |
Facing | FSK |
Item | High Temperature Insulation |
Approx. R Value | 5.3 |
Material | Polyisocyanurate |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Moisture Absorption | .02 Perms |
Temp. Range | -297 Degrees F to 297 Degrees F |
Color | Light Yellow |
R Value | 5.3 |
Facing Material | FSK Facing |
Water Vapor Permeability | 0.02 perm |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 5.3, Thickness 1 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFL3PK)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638328)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- Itw Vent and Duct Insulation