Shop All Circular Connectors
Itt Cannon
KPTC 6C 620 SKT PLUG
Mfr # KPTC6F106SR
Zoro # G707523106
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Connector Style Plug
- Shell Color Black
- Insert Material Neoprene
Product Information
- Brand Itt Cannon
- MFR # KPTC6F106SR
- Zoro # G707523106
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 6#20 |
Details
Mounting Type | Cable |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Style | Plug |
Shell Color | Black |
Insert Material | Neoprene |
Shell Material | Aluminum Alloy |
Contact Style | Socket |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Operating Voltage DC | 850 |
Insert Arrangement | 45205 |
No. of Contacts | 6 |
Shell Plating | Black Zinc Cobalt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- ITT CANNON ER 6C 616 PIN PLUG (CT61812PS)
- ITT CANNON CB 6C 616 PIN RECP BOX (CB21812P0)
- ITT CANNON CAB CON 0 SKT 4 F80 A36 (318521010)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ITT CANNON ER 24C 24#16 PIN PLUG (MS3106F2428PZ)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06A106PDZ)
- AMPHENOL ER 4C 416S PIN RECP (AIT114S10PS)
- Itt Cannon Circular Connectors