Shop All Circular Connectors
Itt Cannon
KPT 6C 620 PIN PLUG
Mfr # KPT06106PWF80F0F42
Zoro # G107571073
original price:
$15.29
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Shell Color Olive Drab
- Operating Voltage AC V RMS Max 600
- Service Rating I
- Contact Style Pin
Product Information
- Brand Itt Cannon
- MFR # KPT06106PWF80F0F42
- Zoro # G107571073
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 6#20 |
Details
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Operating Voltage AC V RMS Max | 600 |
Service Rating | I |
Contact Style | Pin |
No. of Contacts | 6 |
Shell Plating | Olive Drab Cadmium |
Operating Voltage DC | 850 |
Amperage Rating | 13A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Insert Arrangement | 45205 |
Mounting Type | Cable |
Insert Material | Neoprene |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- RACO Strap, Emt, 2-Hole, 1-1/4", Steel (2095)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- ITT CANNON ER 2C 216S PIN PLUG (MS3106F16S4PX)
- ITT CANNON ER 8C 812 SKT PLUG (MS3106F2223SF187)
- ITT CANNON NEPTUNE STD PLUG, 25PK (1929920006)
- ITT CANNON KPT 4C 420 PIN PLUG (MS3116F84P)
- SURE SEAL CONNECTIONS MSS-4P BLK (120-8552-102)
- Itt Cannon Circular Connectors