Shop All Circular Connectors
Itt Cannon
KPSE 6C 620 PIN PLUG
Mfr # KPSE06A106PDZ
Zoro # G907567047
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contacts Supplied Yes
- Mounting Type Cable
- Insert Rotation/Keying Normal
- Contact Material Copper Alloy
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Product Information
- Brand Itt Cannon
- MFR # KPSE06A106PDZ
- Zoro # G907567047
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 19#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- SQUARE D 250:5 600V-AC CURRENT TRANSFORMER (5NR-251)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06E106PDZ)
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- ITT CANNON ER 6C 616 PIN PLUG (CT61812PS)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- ITT CANNON CAB 5C 3#12 2#8 PIN RECP (CA3102E2014PB)
- ITT CANNON CA-BAYONET (CA3102E249SWB)
- AMPHENOL ER 5C 5#12 PIN RECP (AIT01811PS)
- Itt Cannon Circular Connectors