Shop All Circular Connectors
Itt Cannon
ER 4C 48 PIN PLUG
Mfr # MS3106E2422PYF187
Zoro # G207553856
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Copper Alloy
- Connector Type Circular
- Insert Arrangement 24-22
- Operating Voltage AC V RMS Max 500
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Product Information
- Brand Itt Cannon
- MFR # MS3106E2422PYF187
- Zoro # G207553856
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- PANDUIT Lug Compression Connector, No.1 AWG (LCBX1-38-X)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- ITT CANNON CAB CON 0 SKT 4 F80 A36 (318521010)
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06F106S)
- ITT CANNON ER 2C 216S PIN PLUG (MS3106F16S4PX)
- ITT CANNON CAB 5C 3#12 2#8 PIN RECP (CA3102E2014PB)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- Itt Cannon Circular Connectors