Shop All Circular Connectors
Itt Cannon
ER 4C 416 SKT PLUG
Mfr # CA3106E184SF80F0
Zoro # G307506073
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Connector Style Receptacle
- No. of Contacts 4
- Amperage Rating 13A
- Insert Arrangement 18-4
Product Information
- Brand Itt Cannon
- MFR # CA3106E184SF80F0
- Zoro # G307506073
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#16 |
Details
Insert Material | Neoprene |
Connector Style | Receptacle |
No. of Contacts | 4 |
Amperage Rating | 13A |
Insert Arrangement | 18-4 |
Contact Style | Pin |
Operating Voltage DC | 1250 |
Operating Voltage AC V RMS Max | 500/200 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X025H1T)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06E106PDZ)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON CA-BAYONET (CA3102E249SWB)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- Itt Cannon Circular Connectors