Shop All Circular Connectors
Itt Cannon
ER 4C 412 PIN RECP
Mfr # CA3102R1810PY
Zoro # G407555582
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- No. of Contacts 4
- Operating Voltage AC V RMS Max 500
- Termination Method Solder
- Insert Arrangement 18-10
Product Information
- Brand Itt Cannon
- MFR # CA3102R1810PY
- Zoro # G407555582
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#12 |
Details
Connector Style | Receptacle |
No. of Contacts | 4 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Insert Arrangement | 18-10 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 23A |
Mounting Type | Box Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 30A, 32V AC, 300A at 32V AC, 5 PK (GDL30)
- GROTE 8 AWG Heat Shrink Ring Terminal 3/8" Stud PK (84-2427)
- PANDUIT Conduit Clip For 1/2" Conduit With Bolt (100 Pack), 100PK (PCD0B)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ITT CANNON KPT 32C 3220 PIN PLUG (MS3116F1832P)
- ITT CANNON ER 3C 312 SKT PLUG (MS3106F1610SYF187)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- ITT CANNON ER 24C 24#16 PIN PLUG (MS3106F2428PZ)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106E2428PX)
- Itt Cannon Circular Connectors