Shop All Circular Connectors
Itt Cannon
ER 10C 1016 SKT RECP
Mfr # CA3102E181SW
Zoro # G307493595
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Contact Size 10#16
- Operating Voltage AC V RMS Max 500
- Operating Voltage DC 700
Product Information
- Brand Itt Cannon
- MFR # CA3102E181SW
- Zoro # G307493595
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 10#16 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Termination Method | Solder |
Connector Style | Receptacle |
Insert Arrangement | 18-1 |
Mounting Type | Box Mount |
No. of Contacts | 10 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ALLEN BRADLEY Compactlogix 6 Channel Ser A Input Module (1769-IT6)
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- ITT CANNON CB 6C 616 PIN RECP BOX (CB21812P0)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ITT CANNON ER 3C 312 SKT PLUG (MS3106F1610SYF187)
- ITT CANNON KPSE 26C 26#20 PIN PLUG (KPSE06E1626PWDZ)
- ITT CANNON ER 2C 216S PIN PLUG (MS3106F16S4PX)
- AMPHENOL AB 17C 1716 PIN PLUG (973101A2029P)
- Itt Cannon Circular Connectors