Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA06R181SF80F0
Zoro # G507163830
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Contact Style Pin
- No. of Contacts 10
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 18-1
Product Information
- Brand Itt Cannon
- MFR # CA06R181SF80F0
- Zoro # G507163830
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Amperage Rating | 13A |
Contact Style | Pin |
No. of Contacts | 10 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-1 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- QUINCY LAB Rocker Switch (201-2213)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- Itt Cannon Pin & Sleeve Connectors