Shop All Circular Connectors
Itt Cannon
CB 5C 516S PIN PLUG
Mfr # CA3106E14S5PBA176
Zoro # G007544177
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 200
- Contact Style Pin
- Operating Voltage DC 250
- Termination Method Solder
Product Information
- Brand Itt Cannon
- MFR # CA3106E14S5PBA176
- Zoro # G007544177
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 5#15S |
Details
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Operating Voltage DC | 250 |
Termination Method | Solder |
No. of Contacts | 5 |
Insert Arrangement | 10SLA4 |
Amperage Rating | 22A |
Connector Style | Plug |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A20N20MP)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- ITT CANNON CA-BAYONET (CA3102E249SWB)
- ITT CANNON CAB 5C 3#12 2#8 PIN RECP (CA3102E2014PB)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06E106PDZ)
- ITT CANNON KPT 32C 3220 PIN PLUG (MS3116F1832P)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- Itt Cannon Circular Connectors