Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 4C 416S PIN PLUG
Mfr # CA06COMPG14S2PB01
Zoro # G407173274
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Contact Style Pin
- Contact Size 4#15S
- Mounting Type Cable
- Insert Material Neoprene
Product Information
- Brand Itt Cannon
- MFR # CA06COMPG14S2PB01
- Zoro # G407173274
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Amperage Rating | 22A |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 14S-2 |
Operating Voltage DC | 250 |
No. of Contacts | 4 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 200A 600V AC, 4-Pole 5-Wire Grounding and Black (HBL5200CS1WR)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- Itt Cannon Pin & Sleeve Devices