Shop All Circular Connectors
Itt Cannon
CAB 9C 612 38 PIN PLUG
Mfr # CA3106E2411PB03F0
Zoro # G407543916
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 24-11
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
Product Information
- Brand Itt Cannon
- MFR # CA3106E2411PB03F0
- Zoro # G407543916
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#8 |
Details
Insert Material | Neoprene |
Insert Arrangement | 24-11 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
No. of Contacts | 9 |
Connector Style | Plug |
Amperage Rating | 41A & 74A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- ITT CANNON CAB 7C 78 PIN RECP (CA02COME2410PB)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON ER 3C 312 SKT PLUG (MS3106F1610SYF187)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- ITT CANNON CB 6C 616 PIN RECP BOX (CB21812P0)
- AMPHENOL GT 14C 1416 SKT RECP (AIB22219SC)
- Itt Cannon Circular Connectors