Shop All Circular Connectors
Itt Cannon
CAB 8C 816 PIN PLUG
Mfr # CA3106E207PB02
Zoro # G807541772
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 8
- Insert Material Neoprene
- Contact Size 8#15
- Mounting Type Cable
- Amperage Rating 22A
Product Information
- Brand Itt Cannon
- MFR # CA3106E207PB02
- Zoro # G807541772
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 8#15 |
Details
No. of Contacts | 8 |
Insert Material | Neoprene |
Mounting Type | Cable |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Contact Style | Pin |
Connector Style | Plug |
Insert Arrangement | 20-7 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 20W, 110-250V insulate (NSYCR20WU2C)
- ITT CANNON ER 6C 616 PIN PLUG (CT61812PS)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06A106PDZ)
- ITT CANNON CA-BAYONET (CA3102E249SWB)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON ER 24C 24#16 PIN PLUG (MS3106F2428PZ)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- Itt Cannon Circular Connectors