Shop All Motorsport Tires and Wheels
Itp Tires
ITP Versa Cross 35x10-20
Mfr # IT6P1379
Zoro # G600018297
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Itp Tires
- MFR # IT6P1379
- Zoro # G600018297
- UPC # 785202035745
- Country of Origin United States
- Category Motorsport Tires and Wheels
Description
Premier performance and handling on hard-packed surfaces. With its 8 ply rating and radial construction, the Versa Cross tire is specifically designed for high horsepower UTV and SxS vehicles and is compliant with DOT standards.
Performance:
-Super-deep rim guard designed to protect the rim lip on styled aftermarket wheels
-“Tough Tread” rubber compound protects against cuts, chips and tread wear
Tread Design:
-3/4-inch lug depth with center lug channels
Construction:
-Compliant with DOT Test Standards
-8-ply rated radial construction
-Reinforced belts provide increased traction and unequaled puncture resistance
-Increased sidewall strength offers superior stability and puncture protection
Applications: All-Terrain, Hard Pack, Intermediate, Rocks/Ruts, Soft/Loose, Snow
Performance:
-Super-deep rim guard designed to protect the rim lip on styled aftermarket wheels
-“Tough Tread” rubber compound protects against cuts, chips and tread wear
Tread Design:
-3/4-inch lug depth with center lug channels
Construction:
-Compliant with DOT Test Standards
-8-ply rated radial construction
-Reinforced belts provide increased traction and unequaled puncture resistance
-Increased sidewall strength offers superior stability and puncture protection
Applications: All-Terrain, Hard Pack, Intermediate, Rocks/Ruts, Soft/Loose, Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING Lube King LU02322G Log Splitter Hydraulic Fluid Oil; 2 Gallon (191651)
- SPEEDAIRE Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc (AL3000-BG-GRA)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- BRUSH RESEARCH MANUFACTURING DD-1 (53/71/92)Copper/Injector Cleaning, 1.025" Major Diameter, SS, 10.5" OAL, Plastic Handle (DD153)
- ITP TIRES ITP Mud Lite XTR 27x9-14 (IT560373)
- ITP TIRES ITP Mega Mayhem 28x11-14 (IT6P0044)
- ITP TIRES ITP Coyote 27x11-14 (IT6P0811)
- ITP TIRES ITP Mud Lite 24x11-10 (IT56A305)
- ITP TIRES ITP Mud Lite XXL 30x10-12 (IT560401)
- ITP TIRES ITP Mayhem 26x9-12 (IT560588)
- JENDYK Stud Installer for 22mm x 1.5 Stud (XMI22B)
- Itp Tires Motorsport Tires and Wheels