Shop All Motorsport Tires and Wheels
Itp Tires
ITP Ultracross 30x10-15
Mfr # IT6P0255
Zoro # G200018345
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Itp Tires
- MFR # IT6P0255
- Zoro # G200018345
- UPC # 46684459154
- Country of Origin United States
- Category Motorsport Tires and Wheels
Description
You can feel confident riding the Ultra Cross R Spec tires during extreme desert racing. With an 8-ply radial construction made from ITP’s “Tough Tread” rubber compound, these tires provide puncture resistance for the most extreme terrain.
The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business.
Performance:
-Unique, multi-surface, non-directional tread design improves off-road traction and versatility
Tread Design:
-Computer-aided tread designed to optimize performance
Construction:
-8-ply rated radial construction
Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business.
Performance:
-Unique, multi-surface, non-directional tread design improves off-road traction and versatility
Tread Design:
-Computer-aided tread designed to optimize performance
Construction:
-8-ply rated radial construction
Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
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
- KEYSCO TOOLS Windshield Removal Kit, 7 In. L, Steel (77374)
- LIQUI MOLY Molygen New Generation 5W-40, 5 Liter, 20232 (20232)
- ZEROSTART Engine Heater - 1500W 120V Caterpillar C15, C16 (3500073)
- GUNK Brake Cleaner and Degreaser, 19.00 oz. (M720)
- ITP TIRES ITP Mud Lite XL 27x10-12 (IT56A345)
- ITP TIRES ITP Mud Lite XL 25x12-12 (IT560432)
- ITP TIRES ITP Mud Lite 25x12-9 (IT56A373)
- ITP TIRES ITP Coyote 27x11-14 (IT6P0811)
- ITP TIRES ITP Mud Lite XL 26x12-12 (IT56A361)
- ITP TIRES ITP Mud Lite XTR 25x10-12 (IT560399)
- KEN-TOOL T25 18IN 5 DEGREE RIM LOCK TOOL (KEN32125)
- Itp Tires Motorsport Tires and Wheels