Shop All Tarps
Itm Co. Ltd
Tg 12X16 Grn/Brn Tarp
Mfr # MD-GT-GB-1216
Zoro # G806891441
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-GB-1216
- Zoro # G806891441
- UPC # 52088110003
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Guide Series 3600 Tackle Bag (PLABG360)
- GENERAC Generac, Fuel Shut-Off, Valve (0J0974)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X80)
- VIKAN Water Nozzle, 353 psi, 5-1/2In, Black (93249)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-40X40)
- PROTARP 12 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X20)
- PROTARP 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-20X20)
- CORE TARPS 24 ft x 64 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X64)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-68-A)
- PROTARP 24 ft x 64 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X64)
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-40X60)
- Itm Co. Ltd Tarps