Shop All Tarps
Itm Co. Ltd
Tg 10X12 Gry Xpo Tarp
Mfr # ED-XP-GG-1012
Zoro # G806891403
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Product Information
- Brand Itm Co. Ltd
- MFR # ED-XP-GG-1012
- Zoro # G806891403
- UPC # 52088109960
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENPORT Mv32-416 Blade For Mv32 & Mv36 (870263803)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- RAXGO Garage Bike Rack Wall Mount Bicycle Storage Hanger with 6 Adjustable Hooks (RAXWMBR)
- X1 TOOLS 8 ft x 20 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-2008)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X40)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-18X24)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK6)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL6)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, Blue (T1220)
- Itm Co. Ltd Tarps