Shop All Tarps
Itm Co. Ltd
8 ft x 10 ft Tarp, Silver/Black
Mfr # HD-GT-SB-0810
Zoro # G106891424
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Silver/Black
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Product Information
- Brand Itm Co. Ltd
- MFR # HD-GT-SB-0810
- Zoro # G106891424
- UPC # 52088110287
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Silver/Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bail-Forward Clutc (1916106001)
- BRIGGS & STRATTON Cylinder Head Gasket (592358)
- LOGO BRANDS Wisconsin Quad Chair (244-13Q)
- GENERAC Carburetor (0J58620157)
- X1 TOOLS 6 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0606)
- TARPS NOW 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0620)
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- XPOSE SAFETY 40 ft x 60 ft Tarp, Brown, Polyethylene (BRT-4060-X)
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-30X40)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT7)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC31)
- Itm Co. Ltd Tarps