Shop All Tarps
Itm Co. Ltd
6 ft x 8 ft Tarp, Camoflauge
Mfr # MD-GT-CG-0608
Zoro # G806891410
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-CG-0608
- Zoro # G806891410
- UPC # 52088868775
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Camoflauge |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOGAN SUPPLIES Products 48 in. Stainless Large Wind Guard for RJC40ARJC40AL & RON38 RON 42 (HO1320987)
- MTD Housing Asm-Auger (684-04272A-0638)
- PATIOPLUS 15 x 15 in. Boston Terrier St. Patricks Day Shamrock Portrait Garden Size Flag (PA714089)
- CTA MANUFACTURING CHAIN BREAKER LARGE (CTA8982)
- XPOSE SAFETY 12 ft x 22 ft Heavy Duty Tarp, Black (BMT-1222-X)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-10X10)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- X1 TOOLS 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-3016)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- DRY TOP 26 ft x 40 ft Heavy Duty Tarp, Brown (22640)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X100)
- Itm Co. Ltd Tarps