Shop All Tarps
Itm Co. Ltd
20 ft x 30 ft Tarp, Grey
Mfr # ED-XP-GG-2030
Zoro # G506891437
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Product Information
- Brand Itm Co. Ltd
- MFR # ED-XP-GG-2030
- Zoro # G506891437
- UPC # 52088110225
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Color | Grey |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7375 75 Sq. Ft. Open Replacement Filter Cartridge (C7375)
- MTD Chute-Bagger Lower (731-09329A)
- CAMCO Camco 39004 Rhino Portable Holding Tank; 28 Gal. (39004)
- WOODLINK WoodLink WLTUBE22 22 in. Yellow Finch Feeder - metal (24575)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-6X8)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0608)
- TARPCO SAFETY 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-40X80)
- PROTARP 100 ft x 100 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-100X100)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Blue, Polyethylene (BT-1016-X)
- TARPS NOW 10 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1015)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- Itm Co. Ltd Tarps