Shop All Tarps
Itm Co. Ltd
12 ft x 16 ft Tarp, Grey
Mfr # ED-XP-GG-1216
Zoro # G206891409
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Grey
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Product Information
- Brand Itm Co. Ltd
- MFR # ED-XP-GG-1216
- Zoro # G206891409
- UPC # 52088110089
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Grey |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGA TENTS Cooper 2 Tent (BT 016)
- PRECISION POURS Precision Pours POUR112CL Standard 3 Ball Spout 1.5 oz. Clear Pour (POUR112CL)
- BELL SPORTS Bell Sports 7015760 Securikey 6 ft. Bike Lock (107270)
- SURTEK Two-hand tubular pruning shears 21" (130227)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- PROTARP 6 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-6X8)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X12)
- TARPS NOW 12 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1240)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-6X8)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-6X8)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ49)
- Itm Co. Ltd Tarps