Shop All Tarps
Itm Co. Ltd
12 ft x 16 ft Tarp, Blue
Mfr # MD-GT-BB-1216
Zoro # G606891443
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-BB-1216
- Zoro # G606891443
- UPC # 52088110041
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #12 Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- SIMPSON Pressure Washer (60735)
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-30X50)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X80)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-12X12)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-620-X)
- Itm Co. Ltd Tarps