Shop All Needle Nose Pliers
Itl
6 1/4 in Needle Nose Plier, Side Cutter Nylon Handle
Mfr # 00051
Zoro # G5388476
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features Electrical Protection
- Material Steel
- Insulated / Uninsulated Insulated
Product Information
- Brand Itl
- MFR # 00051
- Zoro # G5388476
- Country of Origin United Kingdom
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/4 in |
Jaw Length | 2 in |
Tip Width | 7/64 in |
Cutter Length | 2 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 in, Tip Width 7/64 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Wire Cutting, Cutter Length 2 in, Cutting Capacities 1/4 in Wire, Features Electrical Protection, Grip Style Standard Cushion, Handle Color Orange, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18236)
- DIABLO Impact Step Drill Bit (13 Steps), 1/4"- (DSD0500S13)
- KO-KEN Spinner Handle 1/4 Female Square 150mm 1/4 Sq. Drive (2769F)
- DRILL AMERICA 13/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/32)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- ITL 1000v Insulated 8/200mm Bent Nose Pliers (00081)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Ergonomic Handle (SN55VN)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- KT INDUSTRIES Mig Plier (5-1150)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- Itl Pliers