Shop All Needle Nose Pliers
Itl
6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle
Mfr # 00071
Zoro # G5388485
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features Electrical Protection
- Material Steel
- Insulated / Uninsulated Insulated
Product Information
- Brand Itl
- MFR # 00071
- Zoro # G5388485
- UPC # 00810177020714
- Country of Origin United Kingdom
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/4 in |
Jaw Length | 3 in |
Tip Width | 7/64 in |
Cutter Length | 3 in |
Description
The Jameson/ITL 00071 1000V Insulated Bent Long-Nose Pliers are ideal for use with electrical work. You can keep your hands safe from shocks and burns by using this needle nose plier. The bent long-nose pliers have a jaw width of 1/4 in., jaw bend of 45 degrees, and a jaw length of 3 in. It has a tip width of 7/64 in. and is made out of steel. This orange handled needle nose plier also comes with side cutters, which are great for removing wire insulation or stripping small wires. This Jameson/ITL 00071 1000V Insulated Bent Long Nose Plier is the perfect tool to keep you safe when working on high voltage electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- ITL 1000v Insulated 8/200mm Bent Nose Pliers (00081)
- PIP Work Gloves, Gray, PU Coated, Nylon, M, PK12 (713SUCG/M)
- POWERBUILT 8" Long Nose Pliers (CRMO) (645038)
- BETA Set of 3 Pliers in Foam Tray - Diagonal Cutters, Needle Nose, Extra-Long Needle Nose (024500136)
- PROSKIT L, nosed Pliers (PM-736)
- KLEIN TOOLS 4 13/16 in Needle Nose Plier Plastic Dipped Handle (D322-41/2C)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- Itl Needle Nose Pliers