Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 3/4"
Mfr # 00870
Zoro # G5388625
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Warning Thumb Stops
- Finish Chrome
- Number of Points 2
- Offset 15 Degrees
- Head Angle 15 Degrees
Product Information
- Brand Itl
- MFR # 00870
- Zoro # G5388625
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 3/4 in |
Overall Length | 7 1/4 in |
Size | 3/4" |
Head Size | 3/4 in |
Overall Width | 1 1/2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 7 1/4 in, 15 Degrees , Head Thickness 1/4 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Multicut File, American, Half Round (78328600)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651PF)
- HAMPTON Bolt J W/Nut 5/16"X5" (02-3459-863)
- ITL 1000v Insulated 5/8 Insulated Open Ended Wrench (00455)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- CAPRI TOOLS 14mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11914)
- LISLE Lisle Ls61450 10 Piece Oil Filter Cap Wrench (LS61450)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- PROTO Full Polish Metric Angle Open End Wrench 14 mm (J3114M)
- Itl Wrenches