Shop All Box End Wrenches
Itl
1000V Insulated Ratcheting Box Wrench, 1/2"
Mfr # 07052
Zoro # G8730425
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Itl
- MFR # 07052
- Zoro # G8730425
- Country of Origin United Kingdom
- Category Box End Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Head Sizes | 1/2 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Matte, Head Size 1/2 in, Overall Length 7 in, 0 Degrees , Head Thickness 13/32 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bricklayer Line Pins (BL159)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- KRAFT TOOL Co. RO687 685 ft. Super Tough Bonded Braided Nylon Line All American, 6PK (RO687-6)
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- ITL 1000v Insulated 3/4 Insulated Offset Ring Wrench (01140)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- ITL 1000v Insulated 1/2 Insulated Offset Ring Wrench (01135)
- ITL 1000v Insulated 11/16 Insulated Ratchet Ring Wrench (07055)
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- Itl Wrenches