Shop All Inspection Mirrors
Itl
1000v Insulated Inspection Mirror
Mfr # 01850
Zoro # G708588999
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features 1000V Insulated
- Meets/Exceeds IEC60900, ASTM F1505, Category 'C', VDE
Product Information
- Brand Itl
- MFR # 01850
- Zoro # G708588999
- Country of Origin United Kingdom
- Category Inspection Mirrors
Details
Material | Nylon |
Features | 1000V Insulated |
Meets/Exceeds | IEC60900, ASTM F1505, Category 'C', VDE |
Description
No metal and fully insulated. Fully insulated, exceeding international standards. Bent hosel to help inspect hard to reach places.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- ITL 1000v Insulated Large Inspection Mirror (01851)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- BETA Square Flex Inspection Mirror (017150110)
- ULLMAN DEVICES Inspection Mirror 2-1/8 x 31/2 (K-2)
- TITAN Rectangular Inspection Mirror (11666)
- Itl Inspection Mirrors