Shop All Adjustable Wrenches
Itl
1000V Insulated Adjustable Wrench, 8"
Mfr # 03000
Zoro # G5388731
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Nylon Thermoplastic
- Features Flame Retardant
- Insulated / Uninsulated Insulated
Product Information
- Brand Itl
- MFR # 03000
- Zoro # G5388731
- Country of Origin United Kingdom
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
Made of nylon thermoplastic, the Jameson/ITL 1000V Insulated Adjustable Wrench is perfect for working in high-risk environments. The adjustable wrench has a 1" jaw capacity and an overall length of 8". It has a flame retardant handle that makes it safe to use around flammable materials. This insulated adjustable wrench features self-adjusting jaws, which make it easy to adjust without repositioning the tool. It also has an insulated grip style, making it suitable for work with high voltage equipment. Whether you are working on power lines or industrial equipment, this Jameson/ITL 1000V Insulated Adjustable Wrench will give you the confidence you need to get the job done safely and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- RIDGID Ring, Retaining Pkg Of 5, Pk5 (43163)
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- BON TOOL Bon 28-601 Dirt Auger, Adjustable Diametermeter (28-601)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- THRIFCO PLUMBING 5255 Tub Drain Removal Tool (5140004)
- TEKTON 6 Inch Adjustable Wrench (23002)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- VULCAN Wrench Adjustable 8In (WC917-04)
- Itl Adjustable Wrenches