Shop All Adjustable Wrenches
Itl
1000v Insulated Adjustable Wrench 6
Mfr # 02997
Zoro # G108542669
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Product Information
- Brand Itl
- MFR # 02997
- Zoro # G108542669
- Country of Origin United Kingdom
- Category Adjustable Wrenches
Details
Material | Nylon |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Chrome-Vanadium finished. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- BON TOOL Asphalt Lute Rake, Aluminum 36", 8 Foot Aluminum Handle (22-236)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/2 (44232)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- ROADPRO Adjustable Wrench, 10", Finish: Black Nickel (RPS2012)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- Itl Adjustable Wrenches