Shop All Adjustable Wrenches
Itl
1000V Insulated Adjustable Wrench, 12"
Mfr # 03010
Zoro # G5388722
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Black Oxide
- Material Nylon Thermoplastic
- Features Flame Retardant
- Insulated / Uninsulated Insulated
Product Information
- Brand Itl
- MFR # 03010
- Zoro # G5388722
- Country of Origin United Kingdom
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Insulated Adjustable Wrench, Nylon Thermoplastic, Black Oxide, 12 in, Jaw Capacity 1 3/8 in, Insulated, One Piece, Self-Adjusting, Measuring Scale Yes, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- BAHCO Bahco Adjustable Wrench, Black, 10" (8072 R US)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- Itl Adjustable Wrenches