Shop All Open End Wrenches
Itl
1000v Insulated 7/16 Open Ended General Purpose Wrench
Mfr # 00820
Zoro # G108542676
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certification IEC60900, ASTM F1505, Category 'C', VDE
- Nominal Size 7/16 in
- Material Nylon
Product Information
- Brand Itl
- MFR # 00820
- Zoro # G108542676
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Nominal Size | 7/16 in |
Details
Certification | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Description
Chrome-Vanadium finished general purpose insulated wrench. Incorporated finger stops for safety. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- GEARWRENCH 1/4" Drive 1/4" F x 3/8" M Impact Adapter (84176)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52825X)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 5/8 Insulated Open Ended Wrench (00455)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 10 x 11 mm L.155 mm (40031011)
- STAHLWILLE TOOLS Double open ended Wrenchs i.TCS inlay No.TCS 10+13+24/30 3/3-tray30-pcs. (96830605)
- Itl Wrenches