Shop All Insulated Tool Sets
Itl
1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece
Mfr # 03095
Zoro # G5388661
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Includes 1/2 in Dr Reversible Ratchet, (2) 1/2 in Dr Extensions: 5 in , 10 in
- Finish Insulated
- Number of Pieces 19
Product Information
- Brand Itl
- MFR # 03095
- Zoro # G5388661
- Country of Origin United Kingdom
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 3/8 in to 1 in, 8 mm to 25 mm |
Container Height | 11 in |
Head Width | 1 11/16 in |
Overall Length | 10 in |
Container Width | 13 1/2 in |
Head Depth | 2 1/8 in |
Standard Socket Size | 8 mm, 3/8 in, 10 mm, 7/16 in, 1/2 in, 13 mm, 9/16 in, 17 mm, 19 mm, 3/4 in, 20 mm, 22 mm, 7/8 in, 15/16 in, 25 mm, 1 in |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in, 7/8 in, 15/16 in, 1 in, 8 mm, 10 mm, 13 mm, 17 mm, 19 mm, 20 mm, 22 mm, 25 mm |
Socket Size | 1 in, 1/2 in, 10 mm, 13 mm, 15/16 in, 17 mm, 19 mm, 20 mm, 22 mm, 25 mm, 3/4 in, 3/8 in, 7/16 in, 7/8 in, 8 mm, 9/16 in |
Description
The Jameson/ITL 03095 1000V Insulated 1/2 in. Drive Combination Socket Set is the perfect choice for all your heavy-duty electrical work. It has a voltage rating of 1,000 V AC and 1,500 V DC. This 19-piece socket wrench set has both metric and SAE sockets that are 3/8 in to 1 in. 8 mm to 25 mm in size. It also includes 16 standard 12-point sockets, round head ratchets 9 21/32 in., 1 11/16 in. head width and 13 1/2 in. container width. With this 1000V insulated tool set from Jameson/ITL, you can be sure that you have the best tools on hand for any job at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Clip - 3/8" Drive (J2591)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- WIHA Insulated Tool Set, 80 pc. (32877)
- WIHA Insulated Socket Set, 10 pc. (31496)
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA Insulated Tool Set, 24 pc. (31592)
- CEMENTEX 5Pc Insulated Battery Kit (ITS-5BK)
- Itl Hand Tool Kits