Shop All Cups
Iti
White Tall Cup 7 oz., Pk36
Mfr # RO-1
Zoro # G7837514
product price: $56.65
/pk 36, $1.57/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tall
- Size 7 oz
- Color European White
- Material Porcelain
- Overall Height 3 in
Product Information
Dimensions
Size | 7 oz |
Overall Height | 3 in |
Diameter | 3 1/8 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Tall |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Pattern | Roma |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 3 in, Capacity 7 fl oz, Pattern Roma, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Electronic Timer For Bunn - Part# 2235-1000 (2235-1000)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- GENESIS E-Z Open Vent Gskt. No Adhesiv (EOV GNA)
- GE Cr2940Ua200C Red Pushbutton (CR2940UA200C)
- ITI Creamer Server, 10 oz, Bright White, PK12 (DR-100)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- Iti Cups