Shop All Serving Plates and Bowls
Iti
Sugar Container, 14 oz., Ceramic European White PK36
Mfr # DO-61
Zoro # G7873704
product price: $44.65
/pk 12, $3.72/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Overall Height 3 3/8 in
- Diameter 4 1/2 in
- Color European White
- Material Porcelain
Product Information
- Brand Iti
- MFR # DO-61
- Zoro # G7873704
- UPC # 875389008233
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3 3/8 in |
Diameter | 4 1/2 in |
Details
Item | Sugar Bowl |
Capacity | 13 oz |
Color | European White |
Material | Porcelain |
Pattern | Dover |
Description
Sugar Bowl, Color European White, Diameter 4 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 3 3/8 in, Product Type Sugar Bowl, Capacity 13 oz, Material Porcelain, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL-AID Beverage Kool-Aid Burst Blue Moon 6.75 fl. oz., PK12 (10043000953898)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- BLACK RIFLE COFFEE GROUND COFFEE DARK 12OZ (30-109-12G-201)
- METRO Switch Kit - Power For Intermetro - Part# Rpc13-132 (RPC13-132)
- ITI Bouillon, 7 oz., Ceramic Bright White PK36 (AM-4)
- ITI Bouillon Bowl, 3 3/4 in Dia, 8 oz, PK24 (SB-4)
- ITI Side Bowl, 35 oz., Ceramic White PK6 (FA-10)
- ITI Plate, 10-1/2", Ceramic American White PK12 (VA-16)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- CARLISLE FOODSERVICE Nappie Bowl, 5.52 in Dia, 13.70 fl oz (KL10802)
- Iti Serving Plates and Bowls