Shop All Serving Plates and Bowls
Iti
Soup Bowl, 5 1/2 in Dia, 13 oz, PK12
Mfr # SB-18
Zoro # G709000506
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Soup Bowl
Product Information
- Brand Iti
- MFR # SB-18
- Zoro # G709000506
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Soup Bowl |
Color | Bright White |
Material | Porcelain |
Product Type | Soup Bowl |
Description
Soup Bowl, Color Bright White, Diameter 5 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Soup Bowl, Capacity 13 oz, Material Porcelain, Pattern Sunburst, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 8 Section Half Size Flatware Basket (8FB434151)
- MILNOR Gasket Doorglas Gtr52-5220-3 (0202366)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 3XL (83341)
- PITCO Support Rack (B6664301)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ITI Plate, 6-1/4", Ceramic Bright White PK36 (EL-6)
- ITI Pasta Bowl, 10 in Dia, 40 oz, PK12 (TN-110)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- TABLECRAFT Woven Wood Round Bowl, 6" Dia, PK12 (206)
- Iti Serving Plates and Bowls