Shop All Serving Plates and Bowls
Iti
Side Bowl, 35 oz., Ceramic White PK6
Mfr # FA-10
Zoro # G8025507
original price:
$192.99
5% off
new price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35 oz
- Diameter 10 in
- Color Bright White
- Material Porcelain
- NSF Certified No
Product Information
- Brand Iti
- MFR # FA-10
- Zoro # G8025507
- UPC # 875389008769
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 10 in |
Details
Item | Side Bowl |
Capacity | 35 oz |
Color | Bright White |
Material | Porcelain |
NSF Certified | No |
Handle Included | No |
Description
Side Bowl, Handle Included No, Product Type Side Bowl, Capacity 35 oz, Color Bright White, Diameter 10 in, Material Porcelain, Pattern Pacific Rim, NSF Certified No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Blower Motor 115/200-230V, 1/3Hp, 1P (27381-0023)
- GATORADE Sports Drink Mix, Regular, Lemon Lime, 10 PK (04700)
- FOOD GRADE INGREDIENTS Sweet Cream Buttermilk Milk Powder 25kg (406006)
- BARISTA SELECT Cocoa Powder, 2 Lbs Bags, PK6 PK (014285)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- ITI Dinner Plate, 9" Dia, Bright White, PK24 (BL-88)
- ITI Wide Rim Plate, 6.5" Dia, PK36 (SB-65)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- CRESTWARE Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12 (AL38)
- Iti Serving Plates and Bowls