Shop All Bakeware
Iti
Shirred Egg Dish, 15 Oz, American Wht, PK36
Mfr # SEGG-75
Zoro # G8087721
product price: $147.99
/pk 36, $4.11/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color American White
- Capacity 15 oz
- Type American White
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Casserole Dishes
Product Information
Dimensions
Size | 15 oz |
Overall Width | 7 1/4 in |
Overall Diameter | 7 1/2 in |
Details
Item | Shirred Egg Dish |
Color | American White |
Capacity | 15 oz |
Type | American White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Casserole Dishes |
Dishwasher Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Description
Shirred Egg Dish, Material Vitrified Stoneware, Capacity 15 oz, Color American White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Length 9 in, Overall Width 7 1/4 in, Overall Depth 1 1/2 in, Overall Diameter 7 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- LIBBEY Libbey 10 oz. Carafe, PK12 (782)
- AMERICAN EAGLE AE-G12N/09 #12 Meat Grinder Stainless Steel Knife For AE-G12N/G12NH (AE-G12N/09)
- WHIRLPOOL Evaporator Tray (2254574)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Serving Skillet, 18 Oz, Caramel, PK12 (FPS18-CR)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- Iti Bakeware