Shop All Bakeware
Iti
Serving Skillet, 18 Oz, European Wht, PK12
Mfr # FPS18-EW
Zoro # G8636065
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White
- Size 18 oz
- Capacity 18 oz
- Type European White
- Material Vitrified Stoneware
Product Information
Dimensions
Size | 18 oz |
Overall Height | 8 1/8 in |
Details
Item | Serving Skillet |
Color | European White |
Capacity | 18 oz |
Type | European White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Serving Skillets |
Oven Safe | Yes |
NSF Certified | No |
Dishwasher Safe | Yes |
Freezer Safe | No |
Description
Serving Skillet, Capacity 18 oz, Overall Height 8 1/8 in, Material Vitrified Stoneware, Color European White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELOC 7 in Red Bag Clip (PA150RED)
- KEEDEX Keedex:K-22 Lever Opening Tool (K-22)
- HENNY PENNY Switch, On/Off/On Mom Toggle (22673)
- NORPRO Sifter Tin Crank 5 Cups (137)
- ITI Fluted Ramekin, 2 Oz, Black, PK36 (RAMF-2-B)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Shirred Egg Dish, 15 Oz, American Wht, PK36 (SEGG-75)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- FOX RUN BRANDS Foxrun 7327 mixing bowl (6173595)
- Iti Bakeware