Shop All Serving Plates and Bowls
Iti
Saucer, 6", Ceramic American White PK36
Mfr # RO-2
Zoro # G8127944
product price: $43.85
/pk 36, $1.22/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 in
- Color American White
- Resistant Temp. (Deg. F) 350 Degrees F
- Temp. Resistance (Deg. F) 350 Degrees F
- Material Ceramic
Product Information
- Brand Iti
- MFR # RO-2
- Zoro # G8127944
- UPC # 875389000046
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 6 in |
Details
Item | Saucer |
Color | American White |
Resistant Temp. (Deg. F) | 350 Degrees F |
Temp. Resistance (Deg. F) | 350 Degrees F |
Material | Ceramic |
Product Type | Saucer |
Description
Saucer, Product Type Saucer, Color American White, Diameter 6 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1100 W (02.08.110.00)
- STAR MANUFACTURING Speed Control (118002)
- STANTON TRADING Dredge/Shaker, Aluminum with handle (951)
- STOELTING Unv Stainless Single Bag Adaptor (2208100)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- ITI Pasta Bowl, 20 oz., Ceramic European White PK12 (DO-120)
- ITI Plate, 6-1/4", Ceramic Bright White PK36 (EL-6)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- VERTEX Vertex Vista Collection American White Pasta/Salad Bowl 48 oz., PK12 (VRE-81)
- Iti Serving Plates and Bowls