Shop All Condiment Dispensers
Iti
Salt/Pepper Shaker Set, Europn Wht, PK60
Mfr # CPS/P-02
Zoro # G8122371
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color European White
- Height (In.) 3 1/2 in
- Width (In.) 2 1/2 in
- NSF Certified No
Product Information
- Brand Iti
- MFR # CPS/P-02
- Zoro # G8122371
- UPC # 729770001924
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height (In.) | 3 1/2 in |
Width (In.) | 2 1/2 in |
Overall Diameter | 2 1/4 in |
Details
Item | Salt/Pepper Shaker |
Material | Ceramic |
Color | European White |
NSF Certified | No |
Body Material | Porcelain |
Dishwasher Safe | Yes |
Handle Included | No |
Lid Included | No |
Graduated | No |
For Food Type | Pepper; Salt |
Body Color | White |
Description
Salt/Pepper Shaker, Overall Height 3 1/2 in, Overall Diameter 2 1/4 in, Lid Included No, Product Type Shaker, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color White, Body Material Porcelain, Dishwasher Safe Yes, NSF Certified No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 17 1/4, w/32 oz. Scoop (FG9F7900CLR)
- CASH ACME Valve Prcs Relf125Lbs1/2 (16127-0125)
- LS ARTS Pumpkin Bottle Stopper (BS-537)
- T&S BRASS Eterna Cartidge Hot Assy (006020-40)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Gravy Boat, 10 oz, Silver, Pk12 (ITW-I-D10)
- HAPCO-ELMAR CCH100BGE-Finishing Touches Condiment Holder, Beige, PK 48 (CCH100BGE)
- TABLECRAFT Condiment Holder, 3 Compartment (104)
- TABLECRAFT Glass Straw Dspnsr, Chrome, 4.25"X4.25"X11 (H714CH)
- CHEF N Mini Magnetic S&P Set (101-033-001)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- Iti Condiment Dispensers