Shop All Plate Stands
Iti
Round Plate Stand, Black, Iron, 3 Tier, 9 In
Mfr # WR-103
Zoro # G8049142
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tier 3
- Color Black
- Material Iron
- For Use With DO-211, RB-103B, WB-210
Product Information
- Brand Iti
- MFR # WR-103
- Zoro # G8049142
- UPC # 026731007514
- Country of Origin China
- Category Plate Stands
Dimensions
Width | 27 in |
Length | 14 in |
Height | 18 in |
Overall Length | 18 in |
Overall Width | 14 in |
Details
Item | Plate Stand |
Shape | Round |
Tier | 3 |
Color | Black |
Material | Iron |
For Use With | DO-211, RB-103B, WB-210 |
Product Type | 3 Tier Plate Stand |
Description
Plate Stand, For Use With DO-211, RB-103B, WB-210, Product Type 3 Tier Plate Stand, Color Black, Material Iron, Overall Height 27 in, Overall Length 18 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Thermostat Heater Safety Ul (19-13897)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- BEVERAGE-AIR Temp Probe Sensor (515-335D-035)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- CAMBRO Insulated Dome, Cranberry, PK12 (CAMDSD9487)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- Iti Plate Stands