Shop All Plate Stands
Iti
Round Plate Stand, Black, Iron, 3 Tier, 12In
Mfr # WR-123
Zoro # G8017843
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tier 3
- Material Iron
- Color Black
- Length 16 1/4 in
Product Information
- Brand Iti
- MFR # WR-123
- Zoro # G8017843
- UPC # 026731007538
- Country of Origin China
- Category Plate Stands
Dimensions
Length | 16 1/4 in |
Width | 27 in |
Height | 21 1/4 in |
Overall Length | 21 1/4 in |
Overall Width | 16 1/4 in |
Details
Item | Plate Stand |
Shape | Round |
Tier | 3 |
Material | Iron |
Color | Black |
For Use With | DO-214, RB-212, WB-212 |
Product Type | 3 Tier Plate Stand |
Description
Plate Stand, For Use With DO-214, RB-212, WB-212, Product Type 3 Tier Plate Stand, Color Black, Material Iron, Overall Height 27 in, Overall Length 21 1/4 in, Overall Width 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Door Frame Assy (1109-36)
- HATCO Sink Heater Element (R02.06.300.00)
- TRAULSEN Gasket, 20 5/16 in. x 26 5/16 in. (341-60090-00)
- RANCO Cooler Control 9530, 30-1/2 (A30-3620)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- CAMBRO Insulated Dome, Cranberry, PK12 (CAMDSD9487)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- Iti Plate Stands