Shop All Plate Stands
Iti
Round Plate Stand, Black, Iron, 2 Tier, 12In
Mfr # WR-122
Zoro # G8388852
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tier 2
- Material Iron
- Height 20 in
- Color Black
Product Information
- Brand Iti
- MFR # WR-122
- Zoro # G8388852
- UPC # 026731007521
- Country of Origin China
- Category Plate Stands
Dimensions
Height | 20 in |
Length | 16 1/2 in |
Width | 19 1/2 in |
Overall Length | 20 in |
Overall Width | 16 1/2 in |
Details
Item | Plate Stand |
Shape | Round |
Tier | 2 |
Material | Iron |
Color | Black |
For Use With | DO-214, RB-212, WB-212 |
Product Type | 2 Tier Plate Stand |
Description
Plate Stand, For Use With DO-214, RB-212, WB-212, Product Type 2 Tier Plate Stand, Color Black, Material Iron, Overall Height 19 1/2 in, Overall Length 20 in, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 25 5/8in. X 26 3/4 in. (810808)
- ALLIANCE TIMER 3 CYCLE PKG (D505795P)
- STARFRIT Silicone Oven 15" Glove with Cotton Liner (93470-006-0000)
- GAYLORD Adjustable Cam 1-6 (20466)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- Iti Plate Stands