Shop All Bakeware
Iti
Ramekin, 1-1/2 Oz, American White, PK36
Mfr # RAM-15-AW
Zoro # G8636266
product price: $35.39
/pk 36, $0.98/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 1 1/2 oz
- Type American White
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Ramekins
Product Information
Dimensions
Size | 1 1/2 oz |
Details
Item | Ramekin |
Color | White |
Capacity | 1 1/2 oz |
Type | American White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Ramekins |
Dishwasher Safe | Yes |
Oven Safe | No |
Microwaveable | Yes |
NSF Certified | No |
Description
Ramekin, Material Vitrified Stoneware, Oven Safe No, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Ramekin, Capacity 1.5 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRANDS Holder, Charger (S/S) (PRT38)
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0010)
- COMMODITY OAT PRODUCTS Commodity Regular Rolled Oats 50lbs (10T-REG5)
- CRAZY CUPS Crazy Cups Flavored Coffee Variety Pack-20 Ct (WM-CC-Flavored-VP-20)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- ITI Serving Skillet, 18 Oz, Caramel, PK12 (FPS18-CR)
- ITI Fluted Ramekin, 6 Oz, American White, PK36 (RAMF-8-AW)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- Iti Bakeware