Shop All Serving Plates and Bowls
Iti
Plate, 7-1/8", Ceramic European White PK36
Mfr # DO-7
Zoro # G7822446
product price: $63.99
/pk 36, $1.78/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 7 1/8 in
- Temp. Resistance (Deg. F) 350 Degrees F
- Resistant Temp. (Deg. F) 350 Degrees F
- Material Porcelain
- Product Type Plate
Product Information
- Brand Iti
- MFR # DO-7
- Zoro # G7822446
- UPC # 875389000657
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 1/8 in |
Details
Item | Plate |
Color | European White |
Temp. Resistance (Deg. F) | 350 Degrees F |
Resistant Temp. (Deg. F) | 350 Degrees F |
Material | Porcelain |
Product Type | Plate |
Description
Plate, Product Type Plate, Color European White, Diameter 7 1/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 64 Oz Scoop, White (FG288500WHT)
- GREEN MOUNTAIN COFFEE, BLND, HOUSE, ORGANIC (GMT4493)
- FOLLETT Locking Ring (00171371)
- MONTAGUE Valve Handle (38485-2)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ITI Fruit Bowl, 8 oz., Ceramic Bright White PK36 (EL-11)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- JONES STEPHENS Jones Stephens J40030 Radiator Spud Wrench (J40030)
- Iti Serving Plates and Bowls