Shop All Serving Plates and Bowls
Iti
Plate, 6-1/4", Ceramic Bright White PK36
Mfr # EL-6
Zoro # G7895325
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 1/4 in
- Overall Length (In.) 6 1/4 in
- Overall Width (In.) 6 1/4 in
- Color Bright White
- Resistant Temp. (Deg. F) 350 Degrees F
Product Information
- Brand Iti
- MFR # EL-6
- Zoro # G7895325
- UPC # 026731006555
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 6 1/4 in |
Overall Length (In.) | 6 1/4 in |
Overall Width (In.) | 6 1/4 in |
Details
Item | Plate |
Color | Bright White |
Resistant Temp. (Deg. F) | 350 Degrees F |
Temp. Resistance (Deg. F) | 350 Degrees F |
Material | Porcelain |
Product Type | Plate |
Description
Plate, Product Type Plate, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 6 1/4 in, Overall Width 6 1/4 in, Pattern Elite, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC CUT OFF TOOL 3" ONYX (AO208)
- ALLPOINTS Evaporator Fan Motor 120V, 50/60Hz (8401290)
- DEXTER RUSSELL Pizza Knife 18 In (18073)
- TURBO AIR 30251M0105 Door Spring (90230251M015)
- ITI Pasta Bowl, 10 in Dia, 40 oz, PK12 (TN-110)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- ITI Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36 (GR-4)
- ITI Wide Rim Plate, 6.5" Dia, PK36 (SB-65)
- ITI Bouillon, 7 oz., Ceramic Bright White PK36 (AM-4)
- CAMBRO Dinnerware Platter, 12" Dia, Black (EA120CWP110)
- Iti Serving Plates and Bowls