Shop All Serving Plates and Bowls
Iti
Plate, 6-1/2", Ceramic American White PK36
Mfr # VA-6
Zoro # G8174722
original price:
$61.49
8% off
new price: $56.15
/pk 36, $1.56/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 1/2 in
- Diameter 6 1/2 in
- Color American White
- Temp. Resistance (Deg. F) 350 Degrees F
- Material Ceramic
Product Information
- Brand Iti
- MFR # VA-6
- Zoro # G8174722
- UPC # 875389000367
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 6 1/2 in |
Diameter | 6 1/2 in |
Details
Item | Plate |
Color | American White |
Temp. Resistance (Deg. F) | 350 Degrees F |
Material | Ceramic |
Resistant Temp. (Deg. F) | 350 Degrees F |
Pattern | Valencia |
Product Type | Plate |
Description
Plate, Product Type Plate, Color American White, Diameter 6 1/2 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Valencia, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- FAMOUS AMOS Belgian Chocolate Cookies 7 oz Bagged (05716)
- HOSHIZAKI Control Board (2A3792-01)
- TAYLOR Heavy Duty Mechanical Scale, SS Pltfrm (THD50)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- ITI Pasta Bowl, 20 oz., Ceramic European White PK12 (DO-120)
- ITI Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12 (IDS-I-HG7)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- ITI Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36 (GR-4)
- WORLD TABLEWARE Kingsman White 13.25"x10.25" Narrow Rim Cream White Platter, PK12 (NR-14)
- Iti Serving Plates and Bowls