Shop All Serving Plates and Bowls
Iti
Plate, 10-1/2", Ceramic American White PK12
Mfr # NP-16
Zoro # G8382762
original price:
$106.51
10% off
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 10 1/2 in
- Color American White
- Resistant Temp. (Deg. F) 350 Degrees F
- Material Ceramic
- Temp. Resistance (Deg. F) 350 Degrees F
Product Information
- Brand Iti
- MFR # NP-16
- Zoro # G8382762
- UPC # 875389007823
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 10 1/2 in |
Details
Item | Plate |
Color | American White |
Resistant Temp. (Deg. F) | 350 Degrees F |
Material | Ceramic |
Temp. Resistance (Deg. F) | 350 Degrees F |
Product Type | Plate |
Description
Plate, Product Type Plate, Color American White, Diameter 10 1/4 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Newport, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-47)
- DUKE Light, Pilot 230 Amber(eu) (215555)
- FAMILY CHOICE Lemon Drops Bag 9.5Oz (1106)
- FOLLETT Kit, Compressor, Ref4/5 Ae444Oz Cap Tub Lab (01061944)
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- ITI Sugar Container, 14 oz., Ceramic European White PK36 (DO-61)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- TABLECRAFT Snack Basket, 4" Square, Black Finish (10737)
- Iti Serving Plates and Bowls