Shop All Serving Plates and Bowls
Iti
Pasta Bowl, 24 oz., Ceramic American White PK12
Mfr # RO-120
Zoro # G8130263
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Diameter 12 in
- Color American White
- Material Ceramic
- Edge Style Wide Rim Rolled
Product Information
- Brand Iti
- MFR # RO-120
- Zoro # G8130263
- UPC # 875389000145
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 12 in |
Details
Item | Pasta Bowl |
Capacity | 24 oz |
Color | American White |
Material | Ceramic |
Edge Style | Wide Rim Rolled |
Description
Pasta Bowl, Color American White, Diameter 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Pasta Bowl, Capacity 18 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- KNG XL Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDXL)
- BACK TO NATURE Back To Nature Gluten Free Cranberry Pecan Granola 11 oz. Box, PK6 (87011014)
- DYNAMIC COOKING SYSTEMS Top Valve Knob 2-1/2 D, Off-On (14112-01)
- ITI Bouillon Bowl, 3 3/4 in Dia, 8 oz, PK24 (SB-4)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Sugar Container, 14 oz., Ceramic European White PK36 (DO-61)
- ITI Dinner Plate, 9" Dia, Bright White, PK24 (BL-88)
- TARHONG LOW BOWL ARTISAN GREEN (PAN5080MCLBS)
- Iti Serving Plates and Bowls